Portable Air Conditioner

  • Mfr # BPP08WTB

  • Zoro # G123522769


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Includes Filtration
Air Filtering
Width
16 1/2 in
Heating Ambient Temperature - Minimum
45 Degrees F
Number of Speeds
Variable
Coverage Area - Maximum
550 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPP08WTB
Zoro #
G123522769
UPC #
810064691409
Country of Origin
China

Dimensions

Width
16 1/2 in
Height
27 7/8 in
Depth
11 11/16 in
Power Cord Length
72 in

Details

Includes Filtration
Air Filtering
Heating Ambient Temperature - Minimum
45 Degrees F
Number of Speeds
Variable
Coverage Area - Maximum
550 sq ft
Sound Level
53 dB
Programming Capability
24 hr On/Off Timer
System Cooling Method
Air-Cooled Single-Hose
Watts
1,320 W
Cooling Ambient Temperature - Maximum
76 Degrees F
Compressor Technology
Fixed Output (Standard)
Cooling Ambient Temperature - Minimum
64 Degrees F
Exhaust Air Flow
164 cfm, 200 cfm, 258 cfm
EER
9.6
Power Source
Plug-In
Includes Air Filter
Air Filter Not Required
Control Type
Electronic
Refrigerant Type
R-32
Amps
11.8 A
Operation Mode - HVAC
Cooling Only
For Location
Indoor
Duty Rating
Light Duty
Standards
UL Listed
Includes
Window Kit
Item
Portable Air Conditioner
Cooling Capacity - Maximum
12,000 BTU
Weight
59 lb
Mobility
Wheels
Air Flow Direction
Four-Way
Phase
Single
Voltage
120V AC
Heating Ambient Temperature - Maximum
81 Degrees F
Drain Type
Self-Evaporating Condensate System
BtuH Cooling - DOE SACC
8,000 BTU

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 8,000 BTU, Heating Method Not Applicable, 9.6 EER, 11.8 A Amps, 1,320 W Watts, 120V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 72 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.