Portable Air Conditioner

  • Mfr # BP05JWAWF

  • Zoro # G823436748


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
For Location
Indoor
Smart Connectivity
Wi-Fi
Compressor Technology
Fixed Output (Standard)
Weight
46.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP05JWAWF
Zoro #
G823436748
UPC #
810064695131
Country of Origin
China

Dimensions

Height
26 9/16 in
Power Cord Length
70 13/16 in
Depth
12 9/16 in
Width
12 15/16 in

Details

Item
Portable Air Conditioner
Standards
UL Listed
For Location
Indoor
Smart Connectivity
Wi-Fi
Compressor Technology
Fixed Output (Standard)
Weight
46.5 lb
Coverage Area - Maximum
350 sq ft
Cooling Ambient Temperature - Maximum
95 Degrees F
Heating Capacity - Electric
5,100 BTU
System Cooling Method
Air-Cooled Single-Hose
Drain Type
Self-Evaporating Condensate System
Cooling Ambient Temperature - Minimum
64 Degrees F
Watts
840 W
Operation Mode - HVAC
Cooling Only
Duty Rating
Light Duty
Control Type
Electronic
Includes
Window Kit
Sound Level
52 dB
Mobility
Wheels
Voltage
120V AC
Phase
Single
BtuH Cooling - DOE SACC
5,100 BTU
Refrigerant Type
R-32
EER
6.07
Power Source
Plug-In
Includes Filtration
Air Filtering
Number of Speeds
Variable
Programming Capability
24 hr On/Off Timer
Cooling Capacity - Maximum
8,000 BTU
Includes Air Filter
Air Filter Not Required
Amps
7.5 A

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 5,100 BTU, Heating Method Not Applicable, Heating Capacity - Electric 5,100 BTU, 6.07 EER, 7.5 A Amps, 840 W Watts, 120V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 70 13/16 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.