Portable Air Conditioner

  • Mfr # BPT08HWTB

  • Zoro # G423782061


product price:  $590.99
/ea
Free Shipping & Returns

Key Features

Max. Exhaust Hose Length
4.9 ft
Air Filter Width
16 1/2 in
Power Source
Plug-In
BtuH Cooling - DOE SACC
8,000 BTU
Heating Capacity - Electric
12,500 BTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPT08HWTB
Zoro #
G423782061
UPC #
819813019365
Country of Origin
China

Dimensions

Max. Exhaust Hose Length
4.9 ft
Air Filter Width
16 1/2 in
Air Filter Height
27 1/8 in
Width
16 1/2 in
Height
27 1/8 in

Details

Item
Portable Air Conditioner
Power Source
Plug-In
BtuH Cooling - DOE SACC
8,000 BTU
Heating Capacity - Electric
12,500 BTU
Electric Heating Capacity - Minimum
8,000 BTU
Heat Pump Heating Capacity - Minimum
8,000 BTU
Heating Ambient Temperature - Minimum
64 Degrees F
Cooling Ambient Temperature - Minimum
64 Degrees F
For Location
Indoor
Heating Ambient Temperature - Maximum
90 Degrees F
Operation Mode - HVAC
Cooling/Heating
Color
White
Includes
(1) BPT08HWTB Air Conditioner, (1) Remote control, window kit with all needed accessories, (1) Window kit (includes foam seal, slider bracket, air exhaust hose with connector, drain hose, hose inlet and outlet, 1 screw)
Includes Tank
Condensate Tank Not Included
Coverage Area - Maximum
350 sq ft
Mobility
Wheels
Number of Speeds
Variable
Includes Air Filter
Air Filter Not Included
Heating Capacity - Heat Pump
12,500 BTU
Cooling Ambient Temperature - Maximum
90 Degrees F
Cooling Capacity
8,000 BTU
Remote Control Functions
Temperature
Programming Capability
24 hr On/Off Timer
Weight
56.1 lb
Cooling Capacity - Maximum
12,500 BTU
Control Location
Built-In, Handheld Remote

Description

Portable Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,000 BTU, BtuH Cooling - DOE SACC 8,000 BTU, Heating Capacity - Electric 12,500 BTU, Heating Capacity - Heat Pump 12,500 BTU, Programming Capability 24 hr On/Off Timer, Remote Control Functions Temperature, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.