Portable Air Conditioner

  • Mfr # BPT10HWTB

  • Zoro # G523781452


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity - Maximum
14,000 BTU
Exhaust Air Flow
202 cfm
Heating Ambient Temperature - Maximum
90 Degrees F
Height
27 1/8 in
Cooling Ambient Temperature - Maximum
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPT10HWTB
Zoro #
G523781452
UPC #
819813019372
Country of Origin
China

Dimensions

Height
27 1/8 in
Air Filter Height
27 1/8 in
Air Filter Width
16 1/2 in
Width
16 1/2 in
Max. Exhaust Hose Length
4.9 ft

Details

Item
Portable Air Conditioner
Cooling Capacity - Maximum
14,000 BTU
Exhaust Air Flow
202 cfm
Heating Ambient Temperature - Maximum
90 Degrees F
Cooling Ambient Temperature - Maximum
90 Degrees F
Heat Pump Heating Capacity - Minimum
10,000 BTU
Remote Control Functions
Temperature
Includes Tank
Condensate Tank Not Included
Weight
64.7 lb
Heating Capacity - Electric
14,000 BTU
Color
White
Heating Ambient Temperature - Minimum
64 Degrees F
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Not Included
Standards
ETL Safety
For Location
Indoor
Cooling Ambient Temperature - Minimum
64 Degrees F
Electric Heating Capacity - Minimum
10,000 BTU
Power Source
Plug-In
Operation Mode - HVAC
Cooling/Heating
Mobility
Wheels
Cooling Capacity
10,000 BTU
Heating Capacity - Heat Pump
14,000 BTU
BtuH Cooling - DOE SACC
10,000 BTU
Number of Speeds
3
Control Location
Built-In, Handheld Remote
Includes
(1) Remote Control, (1) Washable Filter, (1) Window Kit
Condensate Tank Capacity
11.25 gal
Coverage Area - Maximum
450 sq ft

Description

Portable Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 10,000 BTU, BtuH Cooling - DOE SACC 10,000 BTU, Heating Capacity - Electric 14,000 BTU, Heating Capacity - Heat Pump 14,000 BTU, Programming Capability 24 hr On/Off Timer, Remote Control Functions Temperature, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.