Zoro Homepage

Pumbers Hole Saw Kit, 9 Piece

  • Mfr # 2021780

  • Zoro # G909202939


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
10.9 IN
Width
8.1 IN
Material
Bi-Metal
Height
3.6 IN
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021780
Zoro #
G909202939
UPC #
82472308600
Country of Origin
China

Dimensions

Length
10.9 IN
Width
8.1 IN
Height
3.6 IN

Details

Item
Hole Saw
Material
Bi-Metal
System of Measurement
SAE
Type
HOLE SAWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.