Straight Flute (Hand) Straight Flute Hand Tap, M5-0.80, Plug, Metric Coarse, High Speed Steel, 4
- Mfr # A20314-M5
- Zoro # G2558302
product price:Â
$
35.39
/ea
Key Features
Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20314-M5
- Zoro #
- G2558302
- UPC #
- -
- Country of Origin
- Germany
- Item
- Straight Flute Hand Tap
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Style
- Straight Flute (Hand)
- Number of Flutes
- 4
- Thread Direction
- Right Hand
- Tap Thread Type
- Metric Coarse
- Tap Finish
- Black Oxide
- Number of Pieces
- 1
- List Number
- A20314
- Standards
- ANSI B94.9
- Cutting Direction - Machining
- Right Hand
- Series
- Paradur GG
- Measurement System
- Metric
- Thread Limit
- 6HX
- Spiral Direction
- Neutral
- Shank Type - Machining
- Straight
- Thread Standard
- Metric
- Primary Material Application ISO Code
- K, N, O
- Primary Material Application
- Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
- Coolant Fed
- Non-Coolant Through
- Thread Pitch
- 0.80mm
- Helix Angle
- 0 Degrees
- Shank Type
- Straight
Dimensions
- Shank Dia.
- 5.00mm
- Tap Size
- M5
- Tap Dimension Type
- Metric
- Overall Length
- 62.50mm
- Pitch Diameter Limit
- 6HX
- Thread Length
- 18.00mm
- Tap Thread Size
- M5-0.80
- Shank Length
- 21.40 mm
- Square Size
- 3.86 mm
- Thread Size
- M5x0.8
- Shank Diameter
- 4.93 mm
- Square Width
- 3.86 mm
- Square Length
- 3.86 mm
- Wire Rope Length
- 60.4 mm
- Length
- 60.4 mm
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 60.4 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.