Shop BLACK & DECKER
See all product information
Create Account
PureOptics LED Professional PUSH WIRE 100ft Jumper Wire Spool for Under Cabinet Lighting
- Mfr # LEDUC-100JUMP-4WR
- Zoro # G322981770
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDUC-100JUMP-4WR
- Zoro #
- G322981770
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic, Copper
Description
Looking for a high-quality lighting solution without a complicated installation? Then look no further than the PureOptics LED PureOptics PUSH WIRE Under Cabinet Lighting System- the ultimate solution for busy professionals. Engineered for versatile installation, our patented PUSH WIRE system saves you time and money without sacrificing a job well done. The flat, 5/16in or 8mm CLASS II compliant, low-voltage 100ft cable allows connections in walls, under and through cabinets, making it an optimal solution for finished kitchens, new spaces, and remodels. Link various light bars together from 1in connections up to 120. No need for pre-planning or prior measurements makes this system ideal for in-demand electricians. Cut custom wire lengths on-site and link the light system together with a few straightforward steps: strip the outer cable sheath, cut to expose the four internal copper wires, and connect to the light bars using integrated WAGO connectors. The 4-wire x 20-gauge solid-core wiring is accompanied by 10 wire clips and 20 screws for zero-hassel connections This 100ft 4-conductor wire links the PureOptics LED PureOptics PUSH WIRE light bars (LEDUC12-CCTPW-ACK, LEDUC12-CCTPW-B, LEDUC18-CCTPW-B, LEDUC24-CCTPW-B), and requires a power adapter (LEDUC-48PLUG-2IN1); items sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.