Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker Rapid Induction Patio Heater BD17203

Rapid Induction Patio Heater (Discontinued)

  • Mfr # BD17203
  • Zoro # G907049413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD17203
Zoro #
G907049413
UPC #
34613172038
Country of Origin
China

Dimensions

Length
21.3
Width
21.3
Height
73.2

Details

Material
Steel, Glass, Stainless Steel, Aluminum
Color
Brown Silver
Finish
Black powder coated finish
Weight
51
Includes
Wheel base for easy transport
Features
Pulse ignition allows easy lighting and extinguishing of the flame, built-in control panel to adjust flame
Application
For outdoor use

Description

Whether youre entertaining friends and family beneath the stars or simply unwinding in solitude the BlackDecker Rapid Induction Area Heater is guaranteed to set the mood Cozy up the best room at home your outdoor living space Cool evenings are no threat to your outdoor fun since the patented design emits fifty percent more heat with less propane And the best part is that the black powder coated steel finish seamlessly compliments any outdoor living space Relax outdoors next to a blazing flame in comfort season after season with the BlackDecker Rapid Induction Area HeaterFeatures 46k BTU heat output provides coverage over 3042 sq ft Pulse ignition allows easy lighting and extinguishing of the flame Builtin control panel to adjust flame to desired size Constructed of durable steel for outdoor use Patented heating system increases airflow and warmth by fifty percent Black powder coated finish beautifully compliments any patio or deck area Fueled by an internal 20 lb propane tank sold separately 213 L x 213 W x 732 H 51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.