Zoro Homepage

Replacement Air Purifier Filter BLACK + DECKER, Dual HEPA & Activated Carbon Filter, BAPUV250

  • Mfr # AF4

  • Zoro # G112462113


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Air Purifier Filter User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4
Zoro #
G112462113
UPC #
810064692147
Country of Origin
China

Details

Color
White
Includes
Air Purifier Filter User Manual

Description

This BLACK + DECKER 8-stage replacement filter for our outstanding BAPUV250 Air Purifier is designed for 1,600 hours of use. Includes 2 pre-filters, 2 HEPA H13 filters, 2 activated carbon filters & 2 photo catalyst filters that eliminate 99.97% of pollutants as small as 0.3 microns. Both HEPA filters 14.1'' x 13.9'' x 0.8'' remove airborne micro particles such as allergens, bacteria, dust mites, pollen and pet dander. Activated carbon filters 14.1'' x 13.9'' x 0.4'' reduce household odors such as cooking smells and second-hand smoke. Replace the HEPA H13 and activated carbon air purifier filters every 1,600 hours or sooner if operated in an indoor environment with particularly poor air quality. Breathe easier and with a greater peace of mind knowing you and your loved ones are inhaling air free of harmful bacteria and pollutants. ISTA-6A/1C packaging with a carton weight of 1.54 lbs.


  • •Replacement Filter for Air Purifiers BAPFUV7.
  • •Typically needs to be changed after 1,600 hours of use. Should replace sooner if
    operated in an environment with very poor air quality, when the filter does not look
    visibly clean or air purification seems to have decreased.
  • •Filtration eliminates 99.97% of pollutants as small as 0.3microns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.