Shop BLACK & DECKER
See all product information
Create Account
Spacemaker Mini UTC Food Processor and Coffee Grinder in White
- Mfr # CG800W
- Zoro # G121738766
product price:Â
$
33.39
/ea
Key Features
Overall Length
8 in
Overall Width
6.2 in
Overall Height
3.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG800W
- Zoro #
- G121738766
- UPC #
- 050875536777
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 6.2 in
- Overall Height
- 3.5 in
Details
- Item
- Food Processor
- Color
- White
Description
The Black & Decker CG800W Spacemaker Mini UTC Food Processor and Coffee Grinder in White is the perfect addition to any home kitchen or mobile home. Its under-the-cabinet setup helps keep the kitchen organized and clear. The coffee grinder also doubles as a food processor to help with multiple jobs. Features a quick pulse button and stainless steel blades for fast results. The 2 plastic containers can hold up to 0.75 cups.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.