Zoro Homepage

Tabletop Air Purifier - 3-Stage Filtration System, HEPA Air Purifiers for Home

  • Mfr # BAPT01

  • Zoro # G412493473


product price: $69.85
/ea

Key Features

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAPT01
Zoro #
G412493473
UPC #
819813017507
Country of Origin
China

Details

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel

Description

CLEANER, HEALTHIER AIR: Our indoor home air purifier has 3 filtration stages that eliminates 99.97% of pollutants as small as 0.3 microns to ensure you have the highest quality air. The pre-filter actually filters larger particles such as dust and pet hair, making this one of the best dust mite air purifier and pet dander purifier on the market. This indoor air purifier contains an activated carbon filter reduces household odors such as cooking smells and secondhand smoke. It provides 93 square feet of coverage 5x per hour. QUICK & SIMPLE TO USE - Efficiency made easy. This ENERGY STAR certified compact air purifier is equipped with touch controls to customize settings such as Low, Medium and High speeds. In Sleep Mode the fan operates at a reduced speed. CONVENIENT FEATURES: Features a shut-off timer with 1, 2, 4 and 8 hour options. When the child lock is activated, it prevents the settings from being inadvertently changed. REPLACEMENT FILTER AVAILABLE - An audible sound and indicator light alerts you when the filter needs to be replaced. SLEEK & STYLISH DESIGN - Place it on your office desk, bedside table or the kitchen counter. The pure and clean exterior of our air purifier complements any decorative theme and design.


  • •CLEANER, HEALTHIER AIR Our indoor air purifier has 3 filtration stages: pre-filter, HEPA filter, and an activated carbon filter. Remove airborne micro particles with 93 Sq. Ft. of coverage and filter your air air up to 5x per hour.
  • •QUICK & SIMPLE TO USE Efficiency made easy. This ENERGY STAR certified compact air purifier is equipped with touch controls to customize settings such as Low, Medium and High speeds. In Sleep Mode the fan operates at a reduced speed.
  • •CONVENIENT FEATURES: Features a shut-off timer with 1, 2, 4, and 8-hour options. When the child lock is activated, it prevents the settings from being inadvertently changed.
  • •REPLACEMENT FILTER AVAILABLE An audible sound and indicator light alerts you when the filter needs to be replaced.
  • •SLEEK & STYLISH DESIGN Place it on your office desk, bedside table, or the kitchen counter. The pure and clean exterior of our air purifier complements any decorative theme and motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.