HEPA Mini Air Scrubber W/ Built-In Power Outlets & 3-Stage Filter System, 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed

  • Mfr # X-2480A GREEN

  • Zoro # G7172930


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Black
Length
16.6 in
Rated Watts
322
Motor HP
0.5
Width
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-2480A GREEN
Zoro #
G7172930
UPC #
848025051245
Country of Origin
China

Dimensions

Length
16.6 in
Width
10.4 in
Depth
18.9 in

Details

Item
Mini Air Scrubber,HEPA Purifier,Green
Color
Green/Black
Rated Watts
322
Motor HP
0.5
Voltage
115
Material
Injection Mold ABS
Number of Speeds
5
Amps AC
2.8
Air Flow (CFM)
550
Weight
26.2

Description

Mini Air Scrubber,HEPA Purifier,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.