Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrueGlide Premium Variable Compact Iron in Red with Nonstick Plate

  • Mfr # IR20VR

  • Zoro # G921736191


product price: $40.59
/ea

Key Features

Width
5 in
Length
11 in
Height
6 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR20VR
Zoro #
G921736191
UPC #
050875824546
Country of Origin
China

Dimensions

Width
5 in
Length
11 in
Height
6 in

Details

Item
Variable Compact Iron
Color
Red

Description

Easily flatten out wrinkles with the Black and Decker TrueGlide Premium Variable Compact Iron with Nonstick Plate. Features 6 fabric settings with a variable control dial to adjust heat settings. The unique cord design allows to keep the power cord out of the way as you iron clothes. The water tank is easy to fill and holds up to 240mL of water. Take full advantage of the mist and steam burst buttons to relax and refreshen dry clothes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.