Zoro Homepage

Washer Dryer Combo, Electric, White

  • Mfr # BCW27MW

  • Zoro # G914644410


product price: $1,282.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Washer Capacity
2.7 cu ft
Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Number of Dryer Cycles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCW27MW
Zoro #
G914644410
UPC #
810064690754
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
33 1/2 in
Overall Depth
23 1/8 in

Details

Item
Washer Dryer Combo
Washer Capacity
2.7 cu ft
Dryer Capacity
2.7 cu ft
Power Source
Electric
Color
White
Number of Dryer Cycles
2
Number of Wash Cycles
11
Coin-Operated
No
Energy Star Compliant
No

Description

Washer Dryer Combo, Power Source Electric, Color White, Washer Capacity 2.7 cu ft, Dryer Capacity 2.7 cu ft, Number of Wash Cycles 11, Number of Dryer Cycles 2, Overall Height 33 1/2 in, Overall Width 23 3/8 in, Overall Depth 23 1/8 in, Energy Star Compliant No, Coin-Operated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.