Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Electric, White, 36 5/8 in H

  • Mfr # BPWM16W

  • Zoro # G414644309


product price: $371.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Washer Capacity
1.6 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPWM16W
Zoro #
G414644309
UPC #
819813015992
Country of Origin
China

Dimensions

Overall Depth
20 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
20 1/4 in
Overall Height
36 5/8 in

Details

Item
Washer
Washer Capacity
1.6 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Stackable
Yes
Number of Wash Cycles
6
Wash Cycle Settings
3
Features
Auto Cycle Programs and Water Settings, Portable, Large Capacity, Energy Efficient
Coin-Operated
No
Current
3 A
Weight
12 lb
Energy Star Compliant
No
Orientation
Top Load

Description

Washer, Color White, Orientation Top Load, Washer Capacity 1.6 cu ft, Number of Wash Cycles 6, Overall Height 36 5/8 in, Overall Width 20 1/4 in, Overall Depth 20 3/4 in, Energy Star Compliant No, Current 3 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Features Auto Cycle Programs and Water Settings, Portable, Large Capacity, Energy Efficient, Manufacturer Warranty Length 1 yr, Wash Cycle Settings 3, Weight 12 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.