Zoro Homepage

Washer, Electric, White, 37 3/8 in H

  • Mfr # BPWM20W

  • Zoro # G914235694


product price: $503.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Washer Capacity
2 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPWM20W
Zoro #
G914235694
UPC #
819813019594
Country of Origin
China

Dimensions

Overall Width
21 5/8 in
Overall Depth
22 1/4 in
Overall Height
37 3/8 in

Details

Item
Washer
Washer Capacity
2 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Stackable
Yes
Features
Portable
Number of Wash Cycles
6
Energy Star Compliant
No
Orientation
Top Load
Coin-Operated
No
Current
4 A

Description

Washer, Color White, Orientation Top Load, Washer Capacity 2 cu ft, Number of Wash Cycles 6, Overall Height 37 3/8 in, Overall Width 21 5/8 in, Overall Depth 22 1/4 in, Energy Star Compliant No, Current 4 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Features Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.