Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Electric, White, 39 3/8 in H

  • Mfr # BPW30MW

  • Zoro # G214235721


product price: $734.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Washer Capacity
3 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Features
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPW30MW
Zoro #
G214235721
UPC #
810064690709
Country of Origin
China

Dimensions

Overall Height
39 3/8 in
Overall Width
23 3/4 in
Overall Depth
24 3/4 in

Details

Item
Washer
Washer Capacity
3 cu ft
Power Source
Electric
Color
White
Voltage
120V AC
Features
Portable
Number of Wash Cycles
6
Stackable
Yes
Energy Star Compliant
No
Coin-Operated
No
Orientation
Top Load
Current
4 A

Description

Washer, Color White, Orientation Top Load, Washer Capacity 3 cu ft, Number of Wash Cycles 6, Overall Height 39 3/8 in, Overall Width 23 3/4 in, Overall Depth 24 3/4 in, Energy Star Compliant No, Current 4 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Features Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.