Zoro Homepage

12'x50'x4 Stinger Spillpal Foam Wall Berm, Black

  • Mfr # BD-1250-FW

  • Zoro # G215954249


product price: $1,744.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Width
600 in
Length
4 in
Height
144 in
Material
EnDuraLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-1250-FW
Zoro #
G215954249
UPC #
705340015119
Country of Origin
United States

Dimensions

Width
600 in
Length
4 in
Height
144 in

Details

Item
Spill Containment Berm
Color
Black
Material
EnDuraLine
Includes
Foam Logs
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
1496 gal

Description

Favored by the fracking industry for its easy setup and long lifespan, the Stinger Spillpal Foam Wall spill containment berm is a versatile piece of environmental protection equipment. It is available with the versatile EnDuraLine 40 fabric and many standard sizes that are sure to meet your needs. True drive in and drive out capability. Easy to assemble for immediate response. Compact storage and transport. Foam log sidewalls allow for equipment and vehicles to be driven over. Fuel and chemically resistant containment area. Ground Pad and TracMat available sold separately to prolong the life of the berm. Replacement logs available.


  • True drive in and drive out capability
  • Easy to assemble for immediate response
  • Compact storage and transport
  • Foam log sidewalls allow for equipment and vehicles to be driven over
  • Fuel and chemically resistant containment area
  • Ground Pad and TracMat available to prolong the life of the berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.