This item is Discontinued.

Black Diamond Eco Solutions Diverter Kit, Black, For Rain Barrels 25FBKIT3

Diverter Kit, Black, For Rain Barrels (Discontinued)

  • Mfr # 25FBKIT3
  • Zoro # G4827763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25FBKIT3
Zoro #
G4827763
UPC #
-
Country of Origin
United States

Details

Item
Diverter Kit
Color
Black
For Use With
Black Diamond Rain Barrels
Material
Plastic
Includes
TW2 Pump Discharge Fitting, 3-Way Diverter, 20 ft. of 3/4" dia. Kink Free Hose, (3) Standpipe Sealants, (3) 3/4" Insert Socket Fittings, (2) 1-1/2" Cord Stoppers for Conduit Sleeves

Description

Diverter Kit, Color Black, Material Plastic, For Use With Black Diamond Rain Barrels, Includes TW2 Pump Discharge Fitting, 3-Way Diverter, 20 ft. of 3/4 In. dia. Kink Free Hose, (3) Standpipe Sealants, (3) 3/4 In. Insert Socket Fittings, (2) 1-1/2 In. Cord Stoppers for Conduit Sleeves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.