This item is Discontinued.

Black Diamond Eco Solutions Fountain Pump, 6" L x4-3/4" W x6" H, 115V 25MD1500

Fountain Pump, 6" L x4-3/4" W x6" H, 115V (Discontinued)

  • Mfr # 25MD1500
  • Zoro # G7816028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25MD1500
Zoro #
G7816028
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Height
6"

Details

Item
Fountain Pump, 6" L x4-3/4" W x6" H, 115V
Voltage
115VAC

Description

Fountain Pump,6 In. L x4-3/4 In. W x6 In. H,115V, Voltage 115V AC, Length 6 in, Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.