This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel, 110 gal., 31"Lx32"Wx44"H, Grn 25110-RB-GN

Rain Barrel, 110 gal., 31"Lx32"Wx44"H, Grn (Discontinued)

  • Mfr # 25110-RB-GN
  • Zoro # G7816037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25110-RB-GN
Zoro #
G7816037
UPC #
-
Country of Origin
United States

Dimensions

Width
31"
Height
44"
Length
31"
Diameter
31"

Details

Item
Rain Barrel,110 gal.,31"Lx32"Wx44"H,Grn
Capacity
110 gal.
Color
Green
Features
-1
Includes
Filter Membrane
Material
Polyethylene

Description

Rain Barrel,110 gal.,31 In.Lx32 In.Wx44 In.H,Grn, Capacity 110 gal., Color Green, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Filter Membrane, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.