This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel, 55 gal., 31" L x32" W x44" H 2555-RB-SS

Rain Barrel, 55 gal., 31" L x32" W x44" H (Discontinued)

  • Mfr # 2555-RB-SS
  • Zoro # G7816116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2555-RB-SS
Zoro #
G7816116
UPC #
-
Country of Origin
United States

Dimensions

Height
44"
Width
16"
Length
29"

Details

Item
Rain Barrel,55 gal.,31" L x32" W x44" H
Capacity
55 gal.
Color
Sandstone
Material
Polyethylene
Includes
Filter Membrane
Features
-1

Description

Rain Barrel,55 gal.,31 In. L x32 In. W x44 In. H, Capacity 55 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Filter Membrane, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.