This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel Direct Inlet Kit, 44" H 25110-SS-DIKIT

Rain Barrel Direct Inlet Kit, 44" H (Discontinued)

  • Mfr # 25110-SS-DIKIT
  • Zoro # G4777530
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25110-SS-DIKIT
Zoro #
G4777530
UPC #
-
Country of Origin
United States

Dimensions

Length
31"
Diameter
31"
Height
44"
Width
31"

Details

Item
Rain Barrel Direct Inlet Kit
Capacity
110 gal.
Color
Sandstone
Includes
Filter Membrane, Spigot
Features
Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout
Material
Polyethylene

Description

Rain Barrel Direct Inlet Kit, Capacity 110 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Filter Membrane, Spigot, Features Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.