This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel, Granite, 44" H 2555-RB-GT

Rain Barrel, Granite, 44" H (Discontinued)

  • Mfr # 2555-RB-GT
  • Zoro # G4794857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2555-RB-GT
Zoro #
G4794857
UPC #
-
Country of Origin
United States

Dimensions

Height
44"
Width
16"
Length
29"

Details

Item
Rain Barrel
Capacity
55 gal.
Color
Granite
Includes
Filter Membrane
Features
Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout
Material
Polyethylene

Description

Rain Barrel, Capacity 55 gal., Color Granite, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Filter Membrane, Features Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.