This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel Kit, Sandstone, 44" H 25110-SS-BDKIT

Rain Barrel Kit, Sandstone, 44" H (Discontinued)

  • Mfr # 25110-SS-BDKIT
  • Zoro # G4765262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25110-SS-BDKIT
Zoro #
G4765262
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31"
Length
31"
Height
44"
Width
31"

Details

Item
Rain Barrel Kit
Capacity
110 gal.
Color
Sandstone
Features
-1
Material
Polyethylene
Includes
Diverter, Spigot

Description

Rain Barrel Kit, Capacity 110 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Diverter, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout with Black Diamond Diverter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.