This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel Kit, Sandstone, 44" H 25110-SS-OFKIT

Rain Barrel Kit, Sandstone, 44" H (Discontinued)

  • Mfr # 25110-SS-OFKIT
  • Zoro # G4870280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25110-SS-OFKIT
Zoro #
G4870280
UPC #
-
Country of Origin
United States

Dimensions

Length
31"
Height
44"
Width
31"
Diameter
31"

Details

Item
Rain Barrel Kit
Capacity
110 gal.
Color
Sandstone
Includes
Spigot
Material
Polyethylene
Features
-1

Description

Rain Barrel Kit, Capacity 110 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout, Includes internal Overflow System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.