This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel Kit, Sandstone, 44" H 2555-SS-BDKIT

Rain Barrel Kit, Sandstone, 44" H (Discontinued)

  • Mfr # 2555-SS-BDKIT
  • Zoro # G4780927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2555-SS-BDKIT
Zoro #
G4780927
UPC #
-
Country of Origin
United States

Dimensions

Length
29"
Height
44"
Width
16"

Details

Item
Rain Barrel Kit
Capacity
55 gal.
Color
Sandstone
Includes
Diverter, Spigot
Material
Polyethylene
Features
-1

Description

Rain Barrel Kit, Capacity 55 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Diverter, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout with Black Diamond Diverter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.