Removable Foam Log Kit, Mfr. No. 4907-BD (Discontinued)
- Mfr # BD-4907-FKIT
- Zoro # G2203577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD-4907-FKIT
Zoro #
G2203577
UPC #
-
Country of Origin
Unknown
Dimensions
Length
108 in
Width
4 in
Height
4 in
Details
Item
Removable Foam Log Kit
Material
Berm Foam
Includes
(14) Foam Logs
For Use With
Mfr. No. 4907-BD
Color
Yellow
Series
BD-4900
For Use With Mfr. Model Number
4907-BD
For Use With Brand
Black Diamond
Product Type
Removable Foam Log
Description
Removable Foam Log Kit, Color Yellow, For Use With Brand Black Diamond, For Use With Grainger Item Number 35LT54, For Use With Mfr. Model Number 4907-BD, For Use With Mfr. No. 4907-BD, Height 4 in, Length 108 in, Material Berm Foam, Product Type Removable Foam Log, Series BD-4900, Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.