Removable Foam Log Kit, Mfr. No. 4909-BD (Discontinued)
- Mfr # BD-4909-FKIT
- Zoro # G2203498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD-4909-FKIT
Zoro #
G2203498
UPC #
-
Country of Origin
Unknown
Dimensions
Length
108 in
Width
4 in
Height
4 in
Details
Item
Removable Foam Log Kit
Material
Berm Foam
Includes
(19) Foam Logs
Color
Yellow
For Use With
Mfr. No. 4909-BD
Product Type
Removable Foam Log
Series
BD-4900
For Use With Brand
Black Diamond
For Use With Mfr. Model Number
4909-BD
Description
Removable Foam Log Kit, Color Yellow, For Use With Brand Black Diamond, For Use With Grainger Item Number 35LT62, For Use With Mfr. Model Number 4909-BD, For Use With Mfr. No. 4909-BD, Height 4 in, Length 108 in, Material Berm Foam, Product Type Removable Foam Log, Series BD-4900, Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.