Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD-4904
Zoro #
G2203671
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 ft
Height
4 in
Length
39 ft
Bottom Inside Dimensions
10 ft W x 39 ft L
Bottom Inside Widths
10 ft
Bottom Inside Lengths
39 ft
Details
Item
Spill Pad
Material
PVC
Color
Black
Spill Capacity
972 gal
Product Type
Containment Berm
Spill Capacity, gal.
972 gal
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Description
Spill Pad, Bottom Inside Dimensions 10 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 10 ft, Color Black, Height 4 in, Length 39 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 972 gal, Width 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.