Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD-4908
Zoro #
G2203568
UPC #
-
Country of Origin
Unknown
Dimensions
Width
20 ft
Height
4 in
Length
51 ft
Bottom Inside Widths
20 ft
Bottom Inside Lengths
51 ft
Bottom Inside Dimensions
20 ft W x 51 ft L
Details
Item
Spill Pad
Material
PVC
Color
Black
Spill Capacity
2,543 gal
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Product Type
Containment Berm
Spill Capacity, gal.
2,543 gal
Description
Spill Pad, Bottom Inside Dimensions 20 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 20 ft, Color Black, Height 4 in, Length 51 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 2,543 gal, Width 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.