Shop BLACK MAGIC
See all product information
Create Account
30-60 Coal Slag Blast Media, 48lb Pail
- Mfr # 804486
- Zoro # G523348365
original price:Â $50.75 , new price: $45.69 , 9 percent off
new price:Â
$
45.69
/ea
Key Features
Mil Profile Minimum
1.5 in
Sieve Size - Maximum
30
Profile
Slight
Minimum particle diameter
250 Micron
Application
Cleaning steel, automotive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804486
- Zoro #
- G523348365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sieve Size - Maximum
- 30
- Minimum particle diameter
- 250 Micron
- Maximum particle diameter
- 600 Micron
- Sieve Size - Minimum
- 60
Details
- Mil Profile Minimum
- 1.5 in
- Profile
- Slight
- Application
- Cleaning steel, automotive
- Material
- Coal Slag
- Color
- Black
- Hardness
- 6.5-7.5 Mohs
- Item
- Blast Media
- Shape
- Angular
- Mil Profile Maximum
- 2 in
- Abrasive Media Type
- Coal Slag
Description
30-60 Black Magic Coal Slag, Fine Grit Abrasive Blast Media. For use with a 1/8 in or larger nozzle tip. Will generate a 1.5-2 mil profile at 100psi. For light cleaning and removal of mill scale, rust, light coatings to achieve a white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.