This item is Discontinued.

Black Mountain Products Black Mountain Products Peanut Ball Black 1000 lbs Peanut Stability Ball with Pump; Black Peanut Ball Black

Black Mountain Products Peanut Ball Black 1000 lbs Peanut Stability Ball with Pump; Black (Discontinued)

  • Mfr # Peanut Ball Black
  • Zoro # G203705266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Peanut Ball Black
Zoro #
G203705266
UPC #
814425021041
Country of Origin
China

Description

Black Mountain professional grade peanut stability ball allows you to improve your core strength, balance, and overall agility through ab, back, gluts, hips, arms, and other muscle-group exercises. Whether used once a day for home workouts, all day as an office seat, or constantly in a professional gym, the Black Mountain Professional Grade Peanut Stability Ball retains its shape and inflation. Designed with dense walls for ultimate support and durability. Includes easy-to-use foot pump and starter brochure.

Features
  • Professional grade peanut style stability ball
  • Includes ball pump and starter brochure
  • Each peanut ball measures 14 inches tall in center and 32 inches wide
  • Used to improve stability, balance, strength, and overall flexibility
  • Black Mountain Products offers full lifetime warranty
Specifications
  • Color: Black
  • Weight: 1000 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.