Shop BLACK MOUNTAIN PRODUCTS

Blue Yoga Blocks Blue Yoga Blocks; Set of 2

  • Mfr # Blue Yoga Blocks

  • Zoro # G503705249


product price:  $21.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Blue Yoga Blocks
Zoro #
G503705249
UPC #
728028281415
Country of Origin
China

Description

Set of two yoga blocks is lightweight and creates the stability and support for poses in all types of yoga. Each block is made with high density foam for durability, strength, and a non-slip surface. Each block is precisely measured to give you the optimal size for support needed to hold poses and to assist with proper technique.

Features
  • Measures 3 x 6 x 9 in.
  • Color - Blue
  • Dimension - 6 x 6 x 9 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.