11 x 8-1/2" Twinwire Notebook
Mfr # JDKK67030
Zoro # G5750683
product price: $23.69
/eaKey Features
Sheet Size
8-1/2 in x 11 in
Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDKK67030
Zoro #
G5750683
UPC #
-
Country of Origin
Poland
Dimensions
Sheet Size
8-1/2 in x 11 in
File Size - Clipboard
Letter
Book Width
8.5"
Sheet Ruling Size
11/32"
Book-Spine Length
11"
Description
Notebook, Cover Color Black, Cover Material Coated Paper/Wrapped Hardboard, Binding Wirebound, Binding Location Left, Backing Semi-Rigid Hardcover, Total Number of Sheets 70, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.