8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg, 12PK
- Mfr # UNV20630
- Zoro # G422770533
product price:Â
$
16.69
/pk of 12, $1.39/ea
Key Features
Width
8 1/2 in
Sheet Standard
Letter
Binding Location
Top
Paper Weight
16 lb
Margin Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV20630
- Zoro #
- G422770533
- UPC #
- 087547206300
- Country of Origin
- United States
Dimensions
- Width
- 8 1/2 in
- Sheet Size
- 8-1/2 in x 11-3/4 in
Details
- Sheet Standard
- Letter
- Binding Location
- Top
- Paper Weight
- 16 lb
- Item
- Notepad
- Margin Color
- Red
- Paper Color
- White
- Binding
- Tape Bound
- Rule (College, Gregg, etc.)
- Legal Ruled
- Number of Sheets
- 50
- Cover Material
- Chipboard
- Number of Subjects
- 1
- Ruling Line Color
- Blue
Description
Paper with red margin rule is perforated for easy removal. Sturdy back. Excellent-quality free-sheet paper is perforated for easy removal. Red margin at left. Sturdy back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.