Black Oak 2in Flush Mount LED Pod Light - Flood Optics - Black Housing - Pro Series 3.0

  • Mfr # 2F-FPOD10CR

  • Zoro # G512299388


product price:  $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F-FPOD10CR
Zoro #
G512299388
UPC #
850044517107
Country of Origin
Unknown

Description

2in Flush Mount LED Pod Light - Flood Optics - Black Housing - Pro Series 3.0 Extremely versatile, this flush mount LED POD provides powerful light in a very compact size, allowing users to utilize it in countless scenarios. This Cree LED flush mount is great for ATVs, RZRs, Jeeps, trucks, work lights, and anything users can mount this powerful 2x2 LED light on. Black Oak's lab has tested and tested to ensure their LEDs are of the highest quality available. IP69K durability is a standard issue for everyone one of these guys, giving users hassle-free durability and protecting against over 30 types of harsh conditions. The flush mount LED truck lights put out an unimaginable amount of light, considering this series of lights has a compact appearance. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Flood lighting pattern 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Front bumper lighting for trucks and Jeeps Reverse lights Work lights Headache rack lights Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 1.6 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height: 4-7/8in x 3-5/8in In the Box: 2 flush mount pod light with flood optics Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.