Black Oak 2in Marine Flush Mount Spreader Light - White Housing - Pro Series 3.0

  • Mfr # 2FSL-SRPOD10CR

  • Zoro # G912299278


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSL-SRPOD10CR
Zoro #
G912299278
UPC #
860470002276
Country of Origin
Unknown

Description

2in Marine Flush Mount Spreader Light - White Housing - Pro Series 3.0 Black Oak LED's Marine Flush Mount Spreader Light is the perfect low profile mount for fiberglass T-Tops, gunwale mounting, and any other location where users need low-profile lighting with a huge output. This light uses 2 - 10w Cree LEDs, producing 1,560 lumens and throwing in a 90 degrees pattern, which is perfect for lighting fore and aft decks as well as any area lighting that users may need. These lights are DuPont powder coated to make sure they can take sun and salt exposure and still look as great as the day they were purchased. All of Black Oak's lights have the highest IP rating available, IP69k, which means users don't have to worry about the location of these lights; they can take any amount of water thrown at them! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Spreader light 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Spreader Light Aft deck fishing lights Foredeck lights Accent lighting Game fishing lights Boat wake lights Technical Specifications: Total Wattage: 20W Amp. Draw: 1.4 LED Quantity: 2 Weight: 0.7 lbs. Raw Lumens: 1560 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Depth: 4-1/4in x 2-3/8in x 2-1/2” Mounting Holes: 3-1/2 apart horizontally In the Box: 2 marine white spreader light Wiring pigtail Stainless steel mounting kit *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.