
Black Oak 4in Marine Flush Mount Spreader Light - White Housing - Pro Series 3.0
Mfr # 4FMSL-S
Zoro # G212299312
product price: $184.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4FMSL-S
Zoro #
G212299312
UPC #
850044517268
Country of Origin
Unknown
Description
4in Marine Flush Mount Spreader Light - White Housing - Pro Series 3.0 With the increasing size of boats and the major popularity of Black Oak's 4in Marine Scene Spreader Lights, Black Oak's 4 Inch Flush Mount Marine Spreaders were born. Perfect for larger center consoles, sportfish yachts, and many other applications. This light gives off a whopping 3,120 raw lumens and a very widespread 120-degree light pattern. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Spreader light 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Spreader Light Aft deck fishing lights Foredeck lights Accent lighting Game fishing lights Boat wake lights Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 0.35 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Depth: 6-3/8in x 3-3/16in x 2-1/4” Mounting Holes: 5-5/8 apart horizontally In the Box: 4 marine white flush mount spreader light Wiring pigtail Stainless steel mounting kit *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.