Black Oak 4in Marine Spreader Light - Scene Optics - White Housing - Pro Series 3.0

  • Mfr # 4MS-S

  • Zoro # G112299474


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MS-S
Zoro #
G112299474
UPC #
860470002252
Country of Origin
Unknown

Description

4in Marine Spreader Light - Scene Optics - White Housing - Pro Series 3.0 Designed and tested at a big name boat builder next door to Black Oak in Sarasota, Florida, this 4in spreader is perfect for those die-hard fishermen who love those late nights and early mornings. With a whopping 3,120 raw lumens, users no longer have to worry about rigging rods in complete darkness. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Scene optics 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Spreader light bow/stern Aft deck fishing lights Foredeck lights Overheard lighting marine/non-marine use Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 0.35 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Width x Height: 5in x 2.13in x 2.15 In the Box: Marine spreader light 1 Wiring pigtail with 2-pin waterproof deutsch connector Mounting hardware required to install *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.