Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oak Low Pro IR Light Bar - Black Housing - 850nm - Spot

  • Mfr # LP-BSIR

  • Zoro # G722600486


product price: $822.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-BSIR
Zoro #
G722600486
UPC #
850079763029
Country of Origin
Unknown

Description

Low Pro IR Light Bar - Black Housing - 850nm - Spot The Low Pro Light Bar just got an upgrade. The Black Oak Low Pro IR Light Bar-the lowest-profile infrared bar on the market, built for a flush, streamlined fit on your boat. Designed with adjustable mounting feet for precise beam angle control and rated IP69K for maximum resistance to saltwater, pressure, and extreme conditions. Equipped with 18 ultra-efficient IR LEDs, it pairs perfectly with night vision cameras to dramatically enhance clarity and range. Backed by Black Oak's industry-leading , the Low Pro IR Light Bar delivers the ideal blend of style, performance, and durability for serious marine use. Features: Dimmable intensity 7 Angled Feet Attachments, One Standard 4 Foot Cord for Easy Installs Marine Grade IP69K Waterproof Housing Baricoat Ceramic Shield Technology Lifetime Support Powder-Coated Die-Cast Aluminum Construction Available in Spot Pattern Specifications: Total Wattage: 180 Total Amp Draw: 10 Operating Voltage: 12-30V DC LED Diode Qty: 18 LED Chip: Osram Beam Pattern: Flood or Spot Beam Angle: 15Deg - Spot, 45Deg - Flood Mode: 4 Second Ramp Up What's In The Box? Surface Mount Light 4' Attached Tinned Copper Cord 8 Different Mounting Options 316 Stainless Steel Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.