Black Oak Pro Series 3.0 2in 850nm Infrared Pod Light - Flood Optics - Black Housing

  • Mfr # 2IR-POD850

  • Zoro # G812923471


product price:  $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2IR-POD850
Zoro #
G812923471
UPC #
860470002238
Country of Origin
Unknown

Description

Pro Series 3.0 2in 850nm Infrared Pod Light - Flood Optics - Black Housing The Infrared Small LED POD by Black Oak LED offers the perfect combination of power and size. These IR vehicle light PODs emit infrared light at 850nm and allow an extreme increase in visibility with night vision optics and cameras. This tactical LED light POD has the extreme IP69K durability to match such high-performance LEDs and allows users to have total confidence that their gear is up for any mission. *Do not stare directly into IR lights. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Technical Specifications: Dimensions with Mounting Bracket Width x Height - 3.2in x 3.8in In the Box: Infrared POD light Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.