Black Oak Pro Series 3.0 Curved Double Row 40in LED Light Bar - Combo Optics - White Housing

  • Mfr # 40CCM-D5OS

  • Zoro # G412299181


product price: $1,183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40CCM-D5OS
Zoro #
G412299181
UPC #
850044517220
Country of Origin
Unknown

Description

Pro Series 3.0 Curved Double Row 40in LED Light Bar - Combo Optics - White Housing This 40-inch curved light bar demands respect from anything in the water. Sporting the brightest and most advanced 5-watt LEDs. This all-white waterproof LED light bar is the perfect addition to boats, jeeps, trucks, or even yard lights to illuminate with day-light brightness! Flaunting an IP69K rating, this light can withstand whatever users splash, throw, freeze, or submerge it under. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Spot channel markers over 1800 meters away! UTV roof mount Dunes and desert riding Roof rack lighting white tacoma T-top light Technical Specifications: Total Wattage: 400W Amp. Draw: 17.8 LED Quantity: 40 Weight: 13.8 lbs. Raw Lumens: 52,800 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 41.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.