This item is Discontinued.

Black Stag 15oz Iced Latte + Energy Vanilla, PK12 FG000049

15oz Iced Latte + Energy Vanilla, PK12 (Discontinued)

  • Mfr # FG000049
  • Zoro # G2701059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG000049
Zoro #
G2701059
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5
Width
8.125
Size
12
Length
10.8
Depth
2.6

Details

Net Weight
12.25
For Use With
Single Serve Brewing Systems
Weight
12.25

Description

Black Stag Coffee is boldly different. It provides an authentic, crafted, independent coffeehouse experience, in the comforts of your home. Carefully crafted with 100% Arabica coffee and roasted to our master roaster’s selective specifications, Black Stag Coffee is bold but not burnt. Simply put, it tastes great. So grab life by the horns and choose Black Stag for an elevated coffee experience. You’ll never look back.


  • •Includes 12 Ready to Drink 15oz Cans
  • •REDUCED SUGAR ENERGY BLEND: L-Carnitine, L-Tartrate, Panax Ginseng Extract, Inositol, Caffeine, Guarana Extract
  • •FLAVOR PROFILE: Vanilla - NATURALLY flavored with other natural flavors
  • •100% Gluten Free and Non-GMO - our coffee products do not contain gluten or genetically modified ingredients
  • •CAFFEINE CONTENT: 180mg per can

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.