FR Welding Jacket, Lime, 32"L, Large (Discontinued)
- Mfr # JF1012-LM-LRG
- Zoro # G4067000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JF1012-LM-LRG
Zoro #
G4067000
UPC #
-
Country of Origin
China
Dimensions
Size
L
Length
32 in
Fits Chest Size
41 in - 45 in
Details
Item
Jacket
Color
Lime Green
Material
100% Cotton
Closure Type
Snaps
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
Harness Opening, Reflective Tape
Standards
ASTM F1506
Description
Jacket, Front Closure Type Snaps, Color Lime Green, Size L, Number of Outside Pockets 1, Material 100 Percent Cotton, Standards ASTM F1506, Fabric Weight 9 oz, Features Harness Opening, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.