Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black Swan 4 oz 01115 Stik-It Epoxy Putty 139211585

4 oz 01115 Stik-It Epoxy Putty (Discontinued)

  • Mfr # 139211585
  • Zoro # G915774635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139211585
Zoro #
G915774635
UPC #
54647011158
Country of Origin
China

Description

Features -A kneadable fast curing epoxy putty that mixes in one minute to provide permanent repairs to many surfaces including metals wood glass concrete ceramics and numerous plastics -One hour after mixing it can be drilled sawed sanded filed tapped machined or painted -Its remodeling clay-like consistency eliminated drips and runs provides no mess application with no tools required for use -General purpose epoxy putty Specifications - Capacity: 4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.