Zoro Homepage

Bin Boxes, 4" X 12" X 4-1/2

  • Mfr # 10160

  • Zoro # G100689300


product price: $2.79
/ea
Sold in multiples of 24 for $66.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10160
Zoro #
G100689300
UPC #
54647101606
Country of Origin
United States

Details

Item
Storage Bin

Description

Item: BLACK SWAN - 10160 Storage Bin
The BLACK SWAN - 10160 Storage Bin is a generously sized unit, designed to accommodate a wide range of items. Its substantial dimensions make it suitable for storing various types of materials and goods, providing ample space for organization and decluttering. This storage bin is built to hold significant quantities while maintaining its structure, offering users the ability to maximize their storage capacity efficiently.
Crafted with durability in mind, the BLACK SWAN - 10160 Storage Bin features robust construction that can withstand regular use. The material used offers resistance against wear and tear, ensuring long-lasting performance even under demanding conditions. Its solid finish not only enhances its aesthetic appeal but also adds an extra layer of protection against external elements. With this storage bin's sturdy build and stylish design, users will benefit from both functionality and visual appeal.
As part of your purchase package, you receive one BLACK SWAN - 10160 Storage Bin ready for immediate use or assembly as required. It has been designed with compatibility in mind; therefore it should adequately fit within most standard shelving units or workspaces without issue. Please note that due to variations in manufacturing processes or individual requirements some adjustments may be necessary upon installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.