Shop BLACK SWAN

BSW1043 3 lbs Stay Soft Plumbers Putty

  • Mfr # BSW1043
  • Zoro # G504175508

product price: 
$
25.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSW1043
Zoro #
G504175508
UPC #
54647010434
Country of Origin
China

Description

Black Swan’s Stay Soft Plumbers Putty is a special formulated putty which will stay soft and flexible and will not shrink, bleed, harden, crack or crumble. It is gas proof, odor proof and water resistant. Black Swan's Stay Soft Plumbers Putty can be used for setting toilet bowls, fixtures, faucets, strainers, basin cocks, sink frames, and many other sealing and caulking applications.

Specifications
  • Capacity: 3 lbs
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.