White Plumbers Putty 14 oz Waterproof Fixture Setting Compound
- Mfr # QV-322
- Zoro # G323947669
product price:Â
$
9.99
/ea
Key Features
Color
White
Container Size
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QV-322
- Zoro #
- G323947669
- UPC #
- 804595400531
- Country of Origin
- United States
- Item
- Liquid Cement
- Color
- White
Dimensions
- Container Size
- 14 oz
Description
SUPPLYGIANT White Plumbers Putty is a professional-grade sealing compound designed for plumbing fixture installation and repair. Its soft, easy-to-mold formula creates a dependable watertight seal around sinks, drains, faucets, strainers, and other plumbing fixtures. The non-hardening putty remains flexible over time, helping simplify future maintenance and fixture replacement. Packaged in a convenient 14 oz container, this plumbers putty is ideal for both professional plumbers and DIY homeowners tackling everyday plumbing projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.