White Plumbers Putty 5 lb Waterproof Fixture Setting Compound
- Mfr # QV-422
- Zoro # G023947679
product price:Â
$
25.99
/ea
Key Features
Container Size
5 lb
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QV-422
- Zoro #
- G023947679
- UPC #
- 804595400548
- Country of Origin
- United States
- Item
- Liquid Cement
- Color
- White
Dimensions
- Container Size
- 5 lb
Description
SUPPLYGIANT White Plumbers Putty is a professional-grade, non-hardening sealing compound designed for plumbing fixture installation and repair. Its flexible formula creates a reliable watertight seal around sinks, drains, faucets, strainers, and other non-pressurized plumbing connections. Easy to mold and apply, this plumbers putty helps ensure secure fixture placement while allowing for easier future maintenance and replacement. The large 5 lb container is ideal for contractors, plumbers, and homeowners who need a dependable sealing solution for multiple projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.